Wall Mount Toilet Tissue Holder in Brushed Nickel
Danbury® Wall Mount Toilet Tissue Holder in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes template and mounting hardware
- Metal mounting post for extra security
- Corrosion resistant
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Danbury®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-7/16 in
- Height:
- 4-7/100 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-33/100 in
- Material:
- Brass, Zinc
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-7/16 in
- Width:
- 4-13/16 in