DESCRIPTION

Moen Darcy™ Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

MWS84551

Manufacturer Part #: WS84551

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
BAA Compliant
No
Bathroom Faucet Type
Widespread
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
1234
Center Size
8 in
Collection
Darcy™
Deck Plate Included
No
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Type
Widespread
Faucet Valve Type
1234™ Duralast™ Cartridge
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
Height
5-3/4 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Maximum Pressure
60 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
Yes

Print