Diverter Tub Spout in Brushed Nickel
Dartmoor™ Diverter Tub Spout in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 7 1/8"
- Limited lifetime warranty
- Brushed nickel finish brings the warm look of stainless to your bath
Specifications
- ADA Compliant:
- No
- Coating:
- PVD
- Collection:
- Dartmoor™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Connection:
- Slip Fit
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Moen
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- MA Approved -:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Origin:
- Global
- Spout Reach:
- 7-1/8 in
- Spout Type:
- Diverter
- Style:
- Traditional
- Trim Only:
- No
- UL Listed:
- No
- Volts:
- 120V
- WaterSense Labeled:
- No
- Weight:
- 1.38 lb
- Width:
- 3 in