DESCRIPTION

  • Moen® genuine part

Moen Deck Gasket

M113958

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Moen 8439 Single-Handle Lavatory Faucet
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No

Starting at
$4.92
EACH
  • QUANTITY