Deck Mount Soap Lotion Dispenser Head in Polished Chrome
Deck Mount Soap Lotion Dispenser Head in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Coating:
- Electroplated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- MA Approved -:
- Yes
- Origin:
- Global
- Product Type:
- Accessories
- UL Listed:
- No
- Weight:
- 0.29 lb