DESCRIPTION

Moen Artifacts® Deckmount Transitional Soap Dispenser

MS3948

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
Artifacts®
Color Finish
Spot Resist Stainless
Color Finish Category
Stainless Steel
Height
5-3/100 in
IAPMO Listed
No
Installation Type
Deck Mount
Material
Metal
Width
2-1/50 in

Starting at
$113.98
EACH
  • QUANTITY