Repair Kit in Unfinished
Repair Kit in Unfinished
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- MA Approved -:
- Yes
- Origin:
- Domestic
- Product Type:
- Spout
- Trim Only:
- No
- UL Listed:
- No
- Valve Type:
- Roman Tub Diverter Valve
- WaterSense Labeled:
- No
- Weight:
- 0.24 lb