DESCRIPTION

Moen Diverter Spout Centerset Slip Plated

M3801

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Copper
Faucet Connection
Slip
Fitting Size 1
1/2 in
Height
2-9/16 in
Length
5-1/2 in
Material
Metal
Spout Reach
5-1/2 in
Spout Type
Diverter
WaterSense Labeled
No

Starting at
$47.34
EACH
  • QUANTITY