DESCRIPTION

  • Limited lifetime warranty

Moen Diverter Spout

M3803P

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Depth
5-1/2 in
End Connection 1
Slip
Fitting Size 1
1/2 in
Height
2-9/16 in
Material
Metal
Size
1/2 in
Spout Reach
5-1/2 in
Spout Type
Pull Up Diverter
WaterSense Labeled
No

Starting at
$116.18
EACH
  • QUANTITY