Diverter Tub Spout in Polished Chrome

You last purchased this on
 
Moen

Diverter Tub Spout in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #M3911
  • Item #21196
  • Manufacturer Part #3911
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 5 1/2"
  • Limited lifetime warranty
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
BAA Compliant:
Yes
Bathroom Faucet Type:
Centerset
Coating:
Electroplated
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
FIPT
End Connections:
FIPT
Faucet Center Size:
4 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Part Type:
Tub Spout
Fits Brand:
Moen
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-9/10 in
MA Approved -:
Yes
Material:
Metal
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Reach:
5-1/2 in
Spout Type:
Pull Up Diverter
Style:
Traditional
Tub Spout Reach:
7-1/4 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.45 lb