SPECIFICATIONS
- ADA Compliant
- No
- Color Finish
- Chrome
- Color Finish Category
- Chromes
- Depth
- 5-1/2 in
- End Connection 1
- IPS
- Faucet Mount
- Wall Mount
- Fitting Size 1
- 1/2 in
- Length
- 5-1/2 in
- Material
- Brass
- Spout Reach
- 5-1/2 in
- Spout Type
- Pull Up Diverter
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday