DESCRIPTION

  • Diverter will automatically return to the tub fill position when the valve is shut off
  • Only available in brushed nickel

Moen Monticello® Diverter Tub Spout

M3809

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Monticello®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
IPS
Faucet Connection
CC
Faucet Connection Size
1/2 in
Fitting Size 1
1/2 in
Material
Metal
Spout Reach
5-1/2 in
Spout Type
Diverter
WaterSense Labeled
No

Starting at
$72.3
EACH
  • QUANTITY