2-1/2 in. Dome Kit in Mediterranean Bronze
2-1/2 in. Dome Kit in Mediterranean Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- KADEN™ 87966BRB
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mediterranean Bronze
- Faucet Part Type:
- Dome Kit
- Height:
- 3 in
- Length:
- 2-1/2 in
- Origin:
- Global
- Product Type:
- Part
- Weight:
- 0.07 lb
- Width:
- 2 in