Donner Wall Mount Toilet Tissue Holder in Stainless Steel

Part #MP1780  |  Item #1811283  |  Manufacturer Part #P1780

$10.69 EACH

Color/Finish: Stainless Steel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Stamped steel mounting bracket
  • One year limited warranty

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Donner

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 3-3/4 in

Height: 2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 6-1/2 in

Material: [Plastic, Stainless Steel]

Mount Type: Wall

Pivoting: No

Projection: 3-3/4 in