DESCRIPTION

Moen Caldwell™ Double Lever Handle High Arc Roman Tub Faucet

M86440

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1M
CSA Certified
CSA B125.1
Center Size
10 in
Collection
Caldwell™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
CC
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
16 gpm
Handle Type
Lever
Material
Metal
Number of Handles
Two Handle
Spout Height
5 in
Spout Reach
8-1/8 in
Spout Type
High Arc
Trim Only
Yes
WaterSense Labeled
No

Starting at
$302.66
EACH
  • QUANTITY