DESCRIPTION

  • Moen® genuine part

Moen Double Lever Handle Kit

M156724

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No
Number of Handles
Two Handle

Starting at
$38.52
EACH
  • QUANTITY