DESCRIPTION

Moen Asceri™ Double Lock Metal Hose

MA726

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
Asceri™
Color Finish
Satine
Faucet Connection Size
1/2 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
IAPMO Listed
No
Length
69 in
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

Starting at
$79.43
EACH
  • QUANTITY