DESCRIPTION

Moen M-PACT™ Double Riser Floor Mount Tub Filler Mounting System

MTS50200

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Moen ARRIS™ S93005 Tub Filler Faucet
Collection
M-PACT™
End Connection 1
CC
Fitting Size 1
1/2 in
Installation Type
Floor Mount
Lead Law Compliant
Yes
Material
Metal
Size
1/2 in
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$328.77
EACH
  • QUANTITY