DESCRIPTION

Moen Wynford™ Double Robe Hook

CSIYB5203

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Wynford™
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Height
3-21/50 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
3-71/100 in
Material
Metal
Width
2-4/25 in

Starting at
$21.89
EACH
  • QUANTITY