DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Metal mounting post for extra security

Moen Weymouth® Double Robe Hook

CSIYB8403

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Weymouth®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
3 in
Height
2-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
3-3/25 in
Material
Zinc
Width
3-1/2 in

Starting at
$65.22
EACH
  • QUANTITY

DOCUMENTS