DESCRIPTION

Moen Drain Plug and Seat

M99596

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Height
4 in
Length
4 in
Material
Brass
Width
1-1/4 in

Starting at
$30.87
EACH
  • QUANTITY