• Cart

DESCRIPTION

  • Diameter: 1-1/4"
  • Length: 4-3/4"

Moen M-Pact Drain Plug Kit

M103459

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
M-Pact
Color Finish
Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
IAPMO Listed
No
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY