• Cart

DESCRIPTION

  • Description: Drain seat

Moen M-Pact Drain Seat

M103458

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Moen 4551CP Bathroom Faucet
CARB OTC LEED Compliant
No
Collection
M-Pact
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY