DESCRIPTION

Moen Drop Elbow Connector

MA725

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Brand Model Compatibility
Moen 52224GBM25 Single-Function Commercial Slide Bar/Grab Bar Shower System
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Height
3 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
2-1/2 in
Material
Metal
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
1-17/20 in

Starting at
$38.78
EACH
  • QUANTITY