3-1/2 in. Stainless Steel Basket Strainer in Warm Matte Grey

You last purchased this on
 
Moen

3-1/2 in. Stainless Steel Basket Strainer in Warm Matte Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

3-1/2 in. Stainless Steel Basket Strainer in Warm Matte Grey

  • Fast #
  • Part #M22037
  • Item #620360
  • Manufacturer Part #22037
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Warm Matte Grey Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Limited lifetime warranty
  • Satin finish
  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Warm Matte Grey
GSA Approved:
No
Material:
Stainless Steel
Origin:
Global
Strainer Size:
3-1/2 in
UL Listed:
No
Weight:
0.8 lb