Single Function Showerhead in Oil Rubbed Bronze
Easy Clean® XLT Single Function Showerhead in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3-1/2" diameter spray head
- One-function full spray
- Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- Limited lifetime
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- Yes
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Coating:
- Painted
- Collection:
- Easy Clean® XLT
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3-1/2 in
- Diameter:
- 3-1/2 in
- Faucet Connection:
- IPS, Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 4 in
- MA Approved -:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Style:
- Basic
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.76 lb
- Width:
- 3-1/2 in