Multi Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)
Eco-Performance Multi Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)
Frequently Purchased Together
Product Details
- Four-function 4-3/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- Brushed nickel finish brings the warm look of stainless to your bath
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Coating:
- PVD
- Collection:
- Eco-Performance
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 8 in
- Hose Included:
- No
- Length:
- 9-11/16 in
- MA Approved -:
- Yes
- Origin:
- Domestic
- Pause Control:
- No
- Product Type:
- Shower
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Full
- Style:
- Modern
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 0.86 lb
- Width:
- 2-1/2 in