Eco-Performance Single Function Hand Shower in Brushed Nickel

Part #M3869EPBN  |  Item #4199425  |  Manufacturer Part #3869EPBN

$373.62 EACH

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • One-function 2" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Vacuum breaker
  • Included slide bar makes it easy to adjust the handheld shower height
  • Sold separately - drop ell handheld showerhead connection for installation of hose against shower wall
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty

Green

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1014

Application: Residential

BAA Compliant: Yes

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Coating: PVD

Collection: Eco-Performance

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 33 in

Faucet Connection Size: 1/2 in

Faucet Height: 30-5/8 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Flow Rate: 1.75 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 2 gpm

Handle Material: Metal

Height: 3-1/4 in

Hose Included: Yes

Hose Length: 69 in

IAPMO Listed: Yes

Installation Type: Wall Mount

MA Approved: Yes

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Domestic

Pause Control: No

Product Type: Shower

Showerhead Function: Single

Spout Height: 4-5/16 in

Spout Reach: 9 in

Spray Type: Full

Style: Traditional

Type: Handshower

UL Listed: No

WaterSense Labeled: Yes

Weight: 10

Width: 5-22/25 in