Single Function Hand Shower in Chrome
Eco-Performance Single Function Hand Shower in Chrome
Frequently Purchased Together
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Five-function 4.5" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- Complies with Americans with Disabilities Act (ADA) specifications
- Meets EPA Water Sense® criteria to conserve water without sacrificing performance
- Limited lifetime warranty
- Pause trickle function
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Eco-Performance
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Hand Shower Diameter:
- 4-1/2 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Length:
- 9-3/4 in
- Pause Control:
- Yes
- Showerhead Function:
- Single
- Spray Type:
- Full Spray
- UL Listed:
- No
- WaterSense Labeled:
- Yes