Multi Function Hand Shower in Spot Resist® Brushed Nickel
Engage™ Multi Function Hand Shower in Spot Resist® Brushed Nickel
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Product Details
- Six-function 3.5" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- Spot Resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
- Wall bracket rotates to adjust angle of hand shower
- Assembled with 2 check valves for backflow prevention
- Adjustable bracket
- Spot resist® finish resists fingerprints and water spots for a cleaner looking bath
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1014
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Engage™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Spot Resist™ Brushed Nickel
- Depth:
- 5-5/16 in
- EPA Compliant:
- Yes
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 3-3/4 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Height:
- 9-1/2 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Origin:
- Global
- Pause Control:
- No
- Product Type:
- Hand Shower
- Scald Guard:
- Yes
- Shape:
- Round
- Showerhead Function:
- Multi
- Spout Reach:
- 8 in
- Spray Type:
- Massage, Wide
- Tub Spout Reach:
- 7 in
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 2.09 lb