DESCRIPTION

  • Escutcheon clip & washer, Monticello mini widespread, M-PACT
  • Exact Temp

Moen Castleby™ Escutcheon Clip and Washer

M103744

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Moen T4560 Monticello Bathroom Faucet
CARB OTC LEED Compliant
No
Collection
Castleby™
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
WaterSense Labeled
No

Starting at
$7.82
EACH
  • QUANTITY