This product requires certification to purchase.

Escutcheon in Brushed Nickel

Moen

Escutcheon in Brushed Nickel

  • Fast #
  • Part #M172668BN
  • Item #4848546
  • Manufacturer Part #172668BN
3.6 out of 5 Customer Rating
Brand image
Moen

Escutcheon in Brushed Nickel

  • Fast #
  • Part #M172668BN
  • Item #4848546
  • Manufacturer Part #172668BN
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 504
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Replacement Commercial service kit
  • Authentic Moen replacement part
  • Designed for hassle-free installation
  • Ideal for repairing problematic plumbing fixtures without the need to replace them
  • Backed by Moen's One-Year Limited Warranty
  • Requires Certification
Dimensions & Measurements
Height
1/2 in
Length
11 in
Width
7-1/4 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Part Type
Escutcheon
Warranty & Product Information
GSA Approved
No
MA Approved
Yes
UL Listed
No
UPC
026508251324