Escutcheon Kit for CA87020BRB Single-Handle High Arc Pull-Down Kitchen Faucet in Mediterranean Bronze

Part #M141002BRB  |  Item #3987295  |  Manufacturer Part #141002BRB

$27.90 EACH

Color/Finish: Mediterranean Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 6
  • Pallet: 330

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: CA87020BRB Single Handle High Arc Pull Down Kitchen Faucet

CARB OTC LEED Compliant: No

Color Finish: Mediterranean Bronze

Color Finish Category: Bronze Tones

Faucet Part Type: Escutcheon Kit

GSA Approved: No

IAPMO Listed: No

Length: 13-1/2 in

NSF Certified: No

Origin: Global

Product Type: Faucet Repair Kit

Weight: 0.17

Width: 3-1/2 in