DESCRIPTION

  • Icon escutcheon
  • Moentrol 3 function

Moen Moentrol® Escutcheon Kit

M135153

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Moen TS2154BB and TS2154BN Single Handle Tub/Shower
CARB OTC LEED Compliant
No
Collection
Moentrol®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$47.38
EACH
  • QUANTITY