DESCRIPTION

  • Moen® genuine part

Moen Posi-Temp® Escutcheon

M161952

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Moen T2691BN and T2691ORB Single Handle Tub/Shower Valve
CARB OTC LEED Compliant
No
Collection
Posi-Temp®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No

Starting at
$70.73
EACH
  • QUANTITY