DESCRIPTION

  • Moen® genuine part

Moen Escutcheon Plug

M10116

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
4900, 4920, 64601, 64620, 8915, Meon 4601
Color Finish
Polished Chrome
Color Finish Category
Chromes

Starting at
$3.53
EACH
  • QUANTITY