DESCRIPTION

Moen Tub and Shower Pressure Balancing Valve Trim

M157131

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
NSF Certified
No
Trim Only
Yes
WaterSense Labeled
No

Starting at
$24.28
EACH
  • QUANTITY