DESCRIPTION

Moen Escutcheon Push Button

MOE150

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Spout Type
Diverter

Starting at
$51.62
EACH
  • QUANTITY