Moen
Eva™ 100W 4-Light Medium Base Bracket in Polished Chrome
Part #MYB2864CH | Item #4742219 | Manufacturer Part #YB2864CH
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 2,
- Pallet: 20
How to get it:
Product Details
- Quick connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
- Replacement globes available
- Limited lifetime warranty
Documents
Specifications
Collection: Eva™
Color Finish: Polished Chrome
Color Finish Category: Chromes
Energy Star Compliant: No
Height: 9-57/100 in
Installation Type: Wall Mount
Length: 32-19/50 in
Light Bulb Base Type: Medium E-26
Lighting Direction: Up/Down Lighting
Lighting Style: Transitional
Material: Glass, Zinc
Number Of Lights: 4
UL Listed: Yes
Volts: 120V
Watts: 100