12 in. Grab Bar in Polished Chrome

You last purchased this on
 
Moen

Eva 12 in. Grab Bar in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Eva 12 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #MYG2812CH
  • Item #7024499
  • Manufacturer Part #YG2812CH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Eva
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
1-1/4 in
Height:
2-4/5 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
12 in
Material:
Stainless Steel
Mount Type:
Wall
Product Type:
Accessories
Shape:
Straight
Weight:
2.79 lb
Weight Capacity:
500 lb
Width:
15-37/100 in