Eva™ 2.5 gpm Single Lever Handle Shower in Polished Chrome

Part #MT62132  |  Item #2846382  |  Manufacturer Part #T62132

$48.30 EACH

Color/Finish: Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Moen Eva™ 2.5 gpm Single Lever Handle Shower in Polished Chrome /$48.30

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • 3-1/2" diameter spray head
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

BAA Compliant: Yes

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Coating: Electroplated

Collection: Eva™

Color Finish: Chrome

Color Finish Category: Chromes

Diameter: 3-1/2 in

Escutcheon Height: 7-1/2 in

Escutcheon Width: 7-1/2 in

Faucet Connection: CC

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Faucet Valve Type: 1255™ Duralast™ Cartridge

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

MA Approved: Yes

Maximum Pressure: 80 psi

Number of Handles: Single Handle

Origin: Domestic

Product Type: Shower Only

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Spray Type: Full

Trim Only: Yes

UL Listed: No

WaterSense Labeled: No

Weight: 2.26