Eva™ Single Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

Part #MT2133NH  |  Manufacturer Part #T2133NHBN

Starting at
$107.19 EACH

Color/Finish:  

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
$0

This Item: Moen Eva™ Single Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only) /$107.19

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Lever handle makes it easy to adjust the water
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • Showerhead sold separately
  • 7" tub spout length
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: 62300 and 2500 Series Valves

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Eva™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Escutcheon Height: 7 in

Escutcheon Width: 7 in

Faucet Connection: [CC, IPS]

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: 1222™ Duralast™ Cartridge

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 6 in

Trim Only: Yes

Tub Spout Reach: 7 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No