Single Handle Multi Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

You last purchased this on
 
Moen

Eva™ Single Handle Multi Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Eva™ Single Handle Multi Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #MT2139BN
  • Item #8766480
  • Manufacturer Part #T2139BN
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Eva™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
2.5 gpm
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Origin:
Domestic
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
6 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Spray Type:
Full
Style:
Transitional
Trim Only:
Yes
Tub Spout Reach:
7-1/8 in
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Weight:
4.2 lb