Eva™ Single Handle Multi Shower Faucet in Chrome Trim Only

Part #MT2138  |  Item #8766479  |  Manufacturer Part #T2138

$90.61 EACH
(Pricing is for Chrome)

Color/Finish: Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Eva™

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Valve Type: Pressure Balancing

Flow Rate: 2.5 gpm

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

Number of Handles: Single Handle

Origin: Domestic

Pause Control: No

Product Type: Shower

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Multi

Spray Type: Full, Jet, Massage, Standard

Style: Transitional

Trim Only: Yes

WaterSense Labeled: Yes

Weight: 4.2