• Cart

DESCRIPTION

  • This product is changing flow rate to adhere to california requirements. product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with california energy commission requirements based on date of manufacture. difference in the flow rates is negligible.

Moen Eva™ Single Lever Handle Lavatory Faucet

M6400

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Eva™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Single Handle
Spout Height
4-7/8 in
Spout Reach
5-1/16 in
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
Yes

Starting at
$202.99
EACH
  • QUANTITY

Frequently Purchased Together

+
+
+
+

Price for bundle

$0

This Item: Moen Eva™ Single Lever Handle Lavatory Faucet in Polished Chrome / $202.99