DESCRIPTION

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • 3-1/2" diameter spray head
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications

Moen Eva™ Single Lever Handle Shower Only in Polished Chrome

MT2132

Manufacturer Part #: T2132

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1
Application
Commercial, Residential
BAA Compliant
Yes
Brand Model Compatibility
2510 Valve
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Coating
Electroplated
Collection
Eva™
Diameter
3-1/2 in
Faucet Material
Metal
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
MA Approved
Yes
Number of Handles
Single Handle
Origin
Domestic
Showerhead Flow Rate
2.5
Showerhead Function
Single
Spray Type
Full
Trim Only
Yes
Type
Shower Only
UL Listed
No
Valve Body Material
Brass
WaterSense Labeled
No
Weight
2.28

Print