• Cart

DESCRIPTION

  • Equipped with the PosiTemp® pressure-balancing control valve to help maintain water temperature in the shower

Moen Eva™ Single Lever Handle Shower Only

MT2132EP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Collection
Eva™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
CC
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$135.58
EACH
  • QUANTITY