Moen

Eva™ Two Handle Roman Tub Faucet in Polished Chrome Trim Only

Part #MT943  |  Manufacturer Part #T943

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Two-handle lever handle makes it easy to adjust the water
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

BAA Compliant: Yes

Brand Model Compatibility: 4792 Valve

CSA Certified: CSA B125.1

Coating: Electroplated

Collection: Eva™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 8-1/2 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet Only

Faucet Valve Type: Roman Tub Faucet Valve

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 9-1/2 in

MA Approved: Yes

Material: Metal

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Domestic

Spout Height: 6-3/4 in

Spout Reach: 8-1/2 in

Trim Only: Yes

Tub Spout Reach: 8-1/2 in

Type: Roman Tub

UL Listed: No

Valve Body Material: Brass

Valve Type: Roman Tub Faucet Valve

WaterSense Labeled: No

Weight: 5.63

Width: 16 in

Frequently Purchased Together

+
+
+

Price for bundle

$0

This Item: Moen Eva™ Two Handle Roman Tub Faucet in Polished Chrome Trim Only