DESCRIPTION

Moen Arris® Valve Trim Only with Single Lever Handle

MTS33002

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CSA Certified
CSA B125.1
Collection
Arris®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Lever
Installation Type
Wall Mount
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No

Starting at
$225.23
EACH
  • QUANTITY

DOCUMENTS