Moen

Extensa® Single Handle Kitchen Faucet in Glacier

Part #M7560  |  Manufacturer Part #7560W

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: 1255™ Duralast™

Collection: Extensa®

Color Finish: Glacier

Color Finish Category: Whites

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 0 in

Faucet Material: Metal

Faucet Valve Type: 1255™ Duralast™ Cartridge

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Material: Metal

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Handles: Single Handle

Number of Holes: 1 or 3 Hole

Side Spray: No

Spout Height: 8 in

Spout Reach: 10-1/2 in

Spout Swivel: 120°

Spout Type: Low Arc, Pull Out

Trim Only: No